Beli legrand mallia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Arteor Adaptor Mallia
    Mulai

    Rp60.900

    Legrand Arteor Adaptor Mallia
    atribut:
    • Number of Modules: 1 Gang
  2. Legrand Rotary Control Dimmer + Switch Mallia
    Mulai

    Rp699.900

    Legrand Rotary Control Dimmer + Switch Mallia
    atribut:
    • Maximum Load Power (W): 500
  3. Legrand Single Pole Switch Mallia
    Mulai

    Rp509.900

    Legrand Single Pole Switch Mallia
    atribut:
    • Current Rating (AX): 10
    • Rated Voltage (V): 250
  4. Legrand Mallia Senses Single Pole Switches
    Mulai

    Rp139.900

    Legrand Mallia Senses Single Pole Switches
    Deskripsi:
    Allows to control lighting, with a smooth and soft touch on the rocker Product charateristics - 16AX, 250V - MALLIA SENSES is sold as a complete set under one cat number - Screw type terminals for enhanced contacts - Marked terminals for easy identification - Dark silver finish Recommendation / Restriction Recommended inside use only
    atribut:
    • Suitable For Degree Of Protection (IP): IP20
    • Degree of Impact Strength (IK): IK04
    • Material Quality: Thermoplastic
    • Nominal Voltage (V): 250
    • Rated Current (A): 16
    • Switching current for fluorescent lamps (AX): 16
  5. Legrand Strip with 4 Terminals (Blok Terminal)
    Mulai

    Rp3.099.900

    Legrand Strip with 4 Terminals (Blok Terminal)
    atribut:
    • Number of Pole: 1
    • Width (mm): 55.4
    • Depth (mm): 18.5
    • Material Insulation Body: Thermoplastic
    • Mounting Method: Other
    • Color: Grey
    • Closing Plate Required: No
    • Connectable Conductor Cross Section Multi Wired (mm²): 4-4
    • Connectable Conductor Cross Section Solid Core (mm²): 4-4
    • Explosion-tested Version 'Ex e': No
    • Height (mm): 15.5
    • Inflammability Class of Insulation Material According To With Ul94: Other
    • Number of Clamp Positions Per Pole: 1
    • Transparent: No
    • Type of Electrical Connection 1: Screw Connection
    • Type of Electrical Connection 2: Screw Connection
  6. Legrand Plug Head Straight Type P17 (Steker)
    40%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp329.900

    Legrand Plug Head Straight Type P17 (Steker)
    atribut:
    • Cable Entry: Gland Nut
    • Connection: Screwed terminal
    • Material: Plastic
  7. Legrand Terminal Block Connection Strip Nylbloc
    Mulai

    Rp489.900

    Legrand Terminal Block Connection Strip Nylbloc
    atribut:
    • Type of Electrical Connection 2: Screw Connection
    • Closing Plate Required: No
    • Mounting Method: Other
    • Type of Electrical Connection 1: Screw Connection
    • Material Insulation Body: Thermoplastic
    • Explosion-tested Version 'Ex e': Yes
    • Inflammability Class of Insulation Material According To With Ul94: Other
    • Transparent: No
  8. Fort Pelat Penutup Ujung Terminal Blok Seri CBC
    Mulai

    Rp2.900

  9. RHINO Set Electrode Holder with Cable (Stang Las)
    Mulai

    Rp98.900

    RHINO Set Electrode Holder with Cable (Stang Las)
    Deskripsi:
    Aksesoris OEM merk RHINO
    atribut:
    • Product ID: SPR0112
  10. Legrand Stop Kontak with Cover P17 (Power Outlet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

    Legrand Stop Kontak with Cover P17 (Power Outlet)
    atribut:
    • Material: Plastic
    • Number of Outlets: 1
  11. Legrand Stop Kontak Universal Arteor Series (Power Socket/Power Outlet)
    Mulai

    Rp2.099.900

    Legrand Stop Kontak Universal Arteor Series (Power Socket/Power Outlet)
    atribut:
    • Nominal Voltage (V): 250
    • Impact Protection (IK): IK04
    • Material: Plastic
    • Frequency (Hz): 50-60
    • Antimicrobial Treatment: No
    • Device Width (mm): 45
    • Halogen Free: Yes
    • Label Space/Information Surface: No
    • Metallic Color: No
    • Storage Temperature (°C): -10-70
    • Transparent: No
  12. Legrand Saklar Arteor 1-Way (Saklar Lampu)
    Mulai

    Rp769.900

    Legrand Saklar Arteor 1-Way (Saklar Lampu)
    atribut:
    • Impact Protection (IK): IK04
    • Nominal Voltage (V): 250
    • Operating/Setting Temperature (°C): -5-50
    • Frequency (Hz): 50-60
    • Built-in Depth (mm): 28.5
    • Connection Type: Screwed Terminal
    • Device Depth (mm): 42.2
    • Device Height (mm): 45
    • Material Quality: Thermoplastic
    • Storage Temperature (°C): -10-70
    • Suitable For Degree Of Protection (IP): IP40
    • Voltage Type: AC
  13. Legrand Skirting Light Arteor
    Mulai

    Rp829.900

    Legrand Skirting Light Arteor
    atribut:
    • Impact Protection (IK): IK04
    • Material Quality: Thermoplastic
    • Connection Type: Screwed Terminal
    • Halogen Free: Yes
  14. Legrand Mallia Senses German Standard Socket Outlets
    Mulai

    Rp82.900

    Legrand Mallia Senses German Standard Socket Outlets
    Deskripsi:
    Mallia Senses - 1 gang German socket outlet - 16A - 2 poles with earth - Brushed AluminiumDescriptionThe socket outlet allows the supply of power to an electric or electronic devices using a German standard plug. Features earth connection.Product charateristics- 2P+E German standard, 16A, 250V- MALLIA SENSES is sold as a complete set under one cat number- Screw type terminals for a secured & enhanced contacts- Marked terminals for easy identification- Brushed aluminium finish
    atribut:
    • Nominal Current (A): 16
    • Nominal Voltage (V): 250
    • Device Width (mm): 86
    • Device Height (mm): 86
    • Device Depth (mm): 39.3
  15. Legrand Illuminated Lighting Unit Arteor
    Mulai

    Rp3.199.900

    Legrand Illuminated Lighting Unit Arteor
    atribut:
    • Color: White
    • Nominal Voltage (V): 230
    • Material: Plastic
    • Impact Protection (IK): IK04
    • Operating/Setting Temperature (°C): -5-50
    • Mounting Method: Flush-mounted
    • Built-in Depth (mm): 33
    • Color Light Source: White
    • Connection Type : Screwed Terminal
    • Device Depth (mm): 41
    • Device Height (mm): 45
    • Device Width (mm): 22.5
    • Halogen Free: Yes
    • RAL Number (Similar): 9003
    • Storage Temperature (°C): -10-70
    • Surface Finishing: Glossy
    • Surface Protection: Untreated
    • Transparent: No
  16. Legrand Double Pole Switch Belanko
    Mulai

    Rp129.900

    Legrand Double Pole Switch Belanko
    atribut:
    • Type of Fastening: Mounting With Screw
    • Material Quality: Thermoplastic
    • Surface Protection/Finishing: Untreated/Glossy
    • Suitable For Degree Of Protection (IP): IP20
    • Built-in Depth (mm): 20.5
    • Cable Nature For Connection: Flexible Or Rigid
    • Connection Type: Screwed Terminal
    • Cover: Full Cover Plate
    • Degree of Impact Strength (IK): IK04
    • Mounting Method: Flush-Mounted
    • Number of Phases: 1
    • Number of Units: 1
    • Terminal Marking Indication: Yes
    • Voltage Type: AC
    • With Enhanced Contact Protection: Yes
    • With Function Lighting: Yes
    • With On/Off Switch: Yes
Daftar Harga legrand mallia Terbaru November 2026
Legrand Arteor Adaptor MalliaRp60.900
Legrand Rotary Control Dimmer + Switch MalliaRp699.900
Legrand Single Pole Switch MalliaRp509.900
Legrand Mallia Senses Single Pole SwitchesRp139.900
Legrand Strip with 4 Terminals (Blok Terminal)Rp3.099.900
Legrand Saklar Kartu Kunci Belanko S 1-Gang (Saklar Lampu)Rp629.900
Legrand Plug Head Straight Type P17 (Steker)Rp329.900
Legrand Terminal Block Connection Strip NylblocRp489.900
Fort Pelat Penutup Ujung Terminal Blok Seri CBCRp2.900
RHINO Set Electrode Holder with Cable (Stang Las)Rp98.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)